1994 Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.

1994 Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.

1994 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161FFB-10, S/N: 101176-4. 316L Stainless steel plates: (118). Heat transfer surface area: Approx. 589 sq. ft. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Design pressure: 75 psig. Design temperature: 150 °F. Test pressure: 98 psig. Typical max water flow: Approx. 650 gpm. Outlets: (8) 3 in. s-line. Refer to PDF for previous application information. Overall dimensions: 89 in. L x 35 in. W x 84 in. H.

Product Details

  • Product ID: 1499
  • Stock No: JMB245bb.30
  • Manufacturer: Paul Mueller
  • Model: AT16161FFB-10
  • Serial Number: 101176-4
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture: 1994
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 89
  • Width (Inches): 35
  • Height (Inches): 84
  • Weight (LBS):
  • ACN:

All fields

  • 18_heat_transfer_surface_area: 589
  • 18_inlets__outlets_description: Outlets: (8) 3 in. s-line. Refer to PDF for previous application information
  • 18_mawp_psi_at_temp: 75 psig @ 150 °F
  • 18_nominal_flow_capacity_gallo: 650
  • 18_nominal_heat_transfer_capac: 3269317
  • 18_number_of_plates: 118
  • 18_plate_material: Stainless Steel
  • description: 1994 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161FFB-10, S/N: 101176-4. 316L Stainless steel plates: (118). Heat transfer surface area: Approx. 589 sq. ft. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Design pressure: 75 psig. Design temperature: 150 °F. Test pressure: 98 psig. Typical max water flow: Approx. 650 gpm. Outlets: (8) 3 in. s-line. Refer to PDF for previous application information. Overall dimensions: 89 in. L x 35 in. W x 84 in. H.
  • heat_transfer_surface_area: 589
  • height_inches: 84
  • length_inches: 89
  • manufacturer: Paul Mueller
  • model: AT16161FFB-10
  • name: 1994 Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.
  • plate_material: Stainless Steel
  • product_id: 1499
  • serial_number: 101176-4
  • stock_no: JMB245bb.30
  • width_inches: 35
  • year_of_manufacture: 1994

1994 Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed