Refrigeration Valves & Systems Ammonia Vertical Intercooler - 53 in. Dia. x 11 ft. 6-1/2 in. H

Refrigeration Valves & Systems Ammonia Vertical Intercooler - 53 in. Dia. x 11 ft. 6-1/2 in. H

1994 Refrigeration Valves & Systems Ammonia Vertical Intercooler- 1,300 Gallon. Inside straight-wall dimensions: 4 ft. 5 in. dia. x 11 ft. 6-1/2 in. H. MAWP: 250 psi @ 300°F. MDMT: -20°F @ 250 psi. Inlets: (1) 10 in. dia. port (booster in), (1) 8 in. dia. port (liquid makeup), (1) 1-1/4 in. dia. port (coil). Outlets: (1) 1/2 in. dia. port (gas out), (1) 3/4 in. dia. port (relief), (1) 1- 1/4 in. dia. port (coil), (2) 3/4 in. dia. ports (oil pot vents), (1) 6 in. dia. oil pot drain port. Overall dimensions: 5 ft. 10-1/2 in. L x 5 ft. 8 in. W x 16 ft. 8 in. H.(ACN188)(BJ)

Product Details

  • Stock No: RPCN075B
  • Manufacturer: Refrigeration Valves & Systems
  • Serial Number: 94278

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Refrigeration Valves & Systems Ammonia Vertical Intercooler - 53 in. Dia. x 11 ft. 6-1/2 in. H

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed