RVS Ammonia Oil Pot - 18 Gallon

RVS Ammonia Oil Pot - 18 Gallon

1994 Refrigeration Valves & Systems Vertical Receiver- 18 Gallon. S/N: 94407. Nat'l Bd: 6754. Inside straight-wall dimensions: 12-3/4 in. dia. x 2 ft. 8 in. H. MAWP: 250 psi @ 300ºF. MDMT: -20ºF @ 250 psi. Inlets: (1) 1/2 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1/2 in. dia. port, (1) 1 in. dia. drain port, (2) 1 in. dia. ports (relief) (1) 1-1/2 in. dia. port. Overall dimensions: 3 ft. 7 in. L x 3 ft. 4 in. W x 6 ft. 4 in. H. (BI)

Product Details

  • Stock No: RPCN075E
  • Manufacturer: RVS
  • Serial Number: 94407

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 12.75
  • Tank Length (Inches): 32
  • Tank Estimated Capacity (Gallons): 18
  • Tank National Board Number: 6754
  • Tank MAWP (PSI at temp): 250 psi @ 300°F
  • Tank Inlets & Outlets Description: (1) 1/2 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1/2 in. dia. port, (1) 1 in. dia. drain port, (2) 1 in. dia. ports (relief) (1) 1-1/2 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 43
  • Width (Inches): 40
  • Height (Inches): 76
  • Weight (LBS): 175

Additional Product Details

  • Year of Manufacture: 1994

RVS Ammonia Oil Pot - 18 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed