1994 Standard Refrigeration Co. Heat Exchangers
1994 Standard Refrigeration Co. Heat Exchangers
(2) 1994 Standard Refrigeration Co. Heat Exchangers. Model: FSX15-1. S/N's: 328993 and 328995. Tube material: copper. Number of passes: 2. Number of tubes: 34. Tube dimensions: 1/2 in. dia. x 6 ft. 3 in. L. Heat transfer surface area: approx. 27.80. Tube volume: 2 gal. Tube side MAWP: 225 psi @ 150°F, MDMT: -20°F @ 225 psi. Shell side MAWP: 150 psi @ 150°F, MDMT: -20°F @ 150 psi. (2) Bell & Gossett Triple Duty Valves, Model: 3DX-1 1/2, P/N: 132074, Max pressure: 175 psi, max temp: 250°F. Inlets: (1) 1/2 in. dia. copper refrigerant feed port, (1) 1-1/2 in. dia. liquid feed port. Outlets: (1) 1 in. dia. copper refrigerant discharge port, (1) 1-1/2 in. dia. liquid discharge port. Overall dimensions: 8 ft. 3 in. L x 3 ft. W x 6 ft. 4 in. H.(H12).
Product Details
- Product ID: 9238
- Stock No: RPCN163.6
- Manufacturer: Standard Refrigeration Co.
- Model: FSX15-1
- Serial Number: 328993 and 328995
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (2) 1994 Standard Refrigeration Co. Heat Exchangers. Model: FSX15-1. S/N's: 328993 and 328995. Tube material: copper. Number of passes: 2. Number of tubes: 34. Tube dimensions: 1/2 in. dia. x 6 ft. 3 in. L. Heat transfer surface area: approx. 27.80. Tube volume: 2 gal. Tube side MAWP: 225 psi @ 150°F, MDMT: -20°F @ 225 psi. Shell side MAWP: 150 psi @ 150°F, MDMT: -20°F @ 150 psi. (2) Bell & Gossett Triple Duty Valves, Model: 3DX-1 1/2, P/N: 132074, Max pressure: 175 psi, max temp: 250°F. Inlets: (1) 1/2 in. dia. copper refrigerant feed port, (1) 1-1/2 in. dia. liquid feed port. Outlets: (1) 1 in. dia. copper refrigerant discharge port, (1) 1-1/2 in. dia. liquid discharge port. Overall dimensions: 8 ft. 3 in. L x 3 ft. W x 6 ft. 4 in. H.(H12).
- manufacturer: Standard Refrigeration Co.
- model: FSX15-1
- name: 1994 Standard Refrigeration Co. Heat Exchangers
- product_id: 9238
- serial_number: 328993 and 328995
- stock_no: RPCN163.6
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.