Standard Refrigeration Co. Receiving Tank - 10 gallons

Standard Refrigeration Co. Receiving Tank - 10 gallons

1994 Standard Refrigeration Co. Receiving Tank. Model: 5925250. S/N and Nat'l Bd: 330213. CRN: D9841.5C. MAWP: 450 psi @ 150 °F. MDMT: 20 °F @ 450 psi. This vessel to be used only with R-11, R-12, R-22, R-32, R-113, R-114, R-123, R-125, R-134A, R-143A, R-500 or R502 refrigerants. Inlets: (1) 3/4 in. dia. copper port. Outlets: (1) 1/2 in. dia. NPT port. Overall dimensions: 1 ft. 2 in. dia. x 2 ft. 9-1/2 in. H.

Product Details

  • Stock No: ACEU2006
  • Manufacturer: Standard Refrigeration Co.
  • Model: 5925250
  • Serial Number: 330213

Previous Refrigerant

  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 14
  • Height (Inches): 33.5

Additional Product Details

  • Year of Manufacture: 1994

Standard Refrigeration Co. Receiving Tank - 10 gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed