Trane Heating and Cooling System- 6 Ton

Trane Heating and Cooling System- 6 Ton

1994 Trane Heating and Cooling System- 6 Ton. Model YCD060C4L0BC. S/N J41100367D. Refrigerant: R-22. Compressor: 3 phase, 60 Hz, RLA 10.0, LRA 71, 460 V, permissible voltage 414-506, minimum circuit amps 16.3. Heating: natural gas. Input: 90,000 BTU/hr; output: 72,900 BTU/hr. Minimum input: 90,000 BTU/hr. (1) cooling fan on top. CFM: 2,100.

Product Details

  • Stock No: ACEU854
  • Manufacturer: Trane
  • Model: YCD060C4L0BC
  • Serial Number: J411003670D
  • Unit Nominal Tons (TR): 6
  • CFM: 2100
  • Compressor Descriptions: Compressor: 3 phase, 60 Hz, RLA 10.0, LRA 71, 460 V, permissible voltage 414-506, minimum circuit amps 16.3. Heating: natural gas

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Year of Manufacture: 1994

Trane Heating and Cooling System- 6 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed