1994 Tri Clover Centrifugal Pump

1994 Tri Clover Centrifugal Pump

1994 Tri Clover Centrifugal Pump. Model: C216MDG25T-S. Impeller: 5-1/4 in. dia. Capacity: 240 gpm @ ~52 psi. Reliance Electric motor: 5 hp, 3510 rpm, 230/460 V, 38.8/19.4 amps, 60 Hz, 3 phase. ID No. 01MAF97907_G001WW. Frame size: XO254IO. The C-Series pump is the original, all-purpose, sanitary process centrifugal pump. Its practical design and flexibility have provided processors with strong performances in thousands of applications. A great value, the C-series pump maintains an integral Clean-In-Place design as standard. Inlets: (1) 1 ½ in. dia. s-line, (1) 1 in. dia. s-line. Outlets: (1) 2 ½ in. dia. s-line. Overall dimensions: 2 ft. 7-5/8 in. L x 1 ft. 7 in. W x 1 ft. 4-1/4 in. H.(ACN35).

Product Details

  • Product ID: 8041
  • Stock No: DPLS149.4
  • Manufacturer: Tri Clover
  • Model: C216MDG25T-S
  • Serial Number: 191191-01
  • Motor Manufacturer: Reliance Electric motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3510
  • Motor Voltage: 230/460
  • Motor Amps: 38.8/19.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture: 1994
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 31.625
  • Width (Inches): 19
  • Height (Inches): 16.25
  • Weight (LBS):
  • ACN: 35

All fields

  • 01_gallons_per_minute_gpm: 26
  • 01_impeller_diameter_inches: 5.25
  • 01_inletoutlet_1_size_inches: Inlet
  • 01_inletoutlet_1_type: 0.625
  • 01_inletoutlet_2_type: Outlet
  • 01_maximum_pressure_mawp_psi: 77.9
  • 01_max_speed_rpm: 3500
  • 01_outlets: 1
  • 01_pump_type: Diaphragm
  • acn: 35
  • description: 1994 Tri Clover Centrifugal Pump. Model: C216MDG25T-S. Impeller: 5-1/4 in. dia. Capacity: 240 gpm @ ~52 psi. Reliance Electric motor: 5 hp, 3510 rpm, 230/460 V, 38.8/19.4 amps, 60 Hz, 3 phase. ID No. 01MAF97907_G001WW. Frame size: XO254IO. The C-Series pump is the original, all-purpose, sanitary process centrifugal pump. Its practical design and flexibility have provided processors with strong performances in thousands of applications. A great value, the C-series pump maintains an integral Clean-In-Place design as standard. Inlets: (1) 1 ½ in. dia. s-line, (1) 1 in. dia. s-line. Outlets: (1) 2 ½ in. dia. s-line. Overall dimensions: 2 ft. 7-5/8 in. L x 1 ft. 7 in. W x 1 ft. 4-1/4 in. H.(ACN35).
  • gallons_per_minute_gpm: 240
  • height_inches: 16.25
  • inletoutlet_1: Inlet
  • inletoutlet_1_size_inches: 1.5
  • inletoutlet_1_type: S-Line
  • inletoutlet_2: Inlet
  • inletoutlet_2_size_inches: 1
  • inletoutlet_2_type: S-Line
  • inletoutlet_3: Outlet
  • inletoutlet_3_size_inches: 2.5
  • inletoutlet_3_type: S-Line
  • inlets: 2
  • length_inches: 31.625
  • manufacturer: Tri Clover
  • model: C216MDG25T-S
  • motor_amps: 38.8/19.4
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 5
  • motor_included_yesno: yes
  • motor_manufacturer: Reliance Electric motor
  • motor_phases: 3
  • motor_rpm: 3510
  • motor_voltage: 230/460
  • name: 1994 Tri Clover Centrifugal Pump
  • outlets: 1
  • product_id: 8041
  • pump_type: Centrifugal
  • serial_number: 191191-01
  • stock_no: DPLS149.4
  • width_inches: 19
  • year_of_manufacture: 1994

1994 Tri Clover Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed