1994 Tri Clover TSR - Series Positive Displacement Pump

1994 Tri Clover TSR - Series Positive Displacement Pump

1994 Tri Clover TSR-Series positive displacement pump. Model: TSR1NSS-10MDV0WL-A. S/N: 190336-01. Capacity: 3 gpm @ 7.5 psi. Displacement per Revolution: 0.006 gal. Word Gear Electric Motor, ½ hp, 1700 rpm, 230/460 V, 1.84/.92 amps, 60 Hz, 3 phase. Drive, ratio: 3.89, rpm out: 437 (final). The TSR-series pumps can handle media with wide viscosity ranges, are suitable for CIP (Cleaning In Place), and conform to USA 3A Sanitary Standard. The characteristic smooth, low shear pumping action is ideal for products such as creams, gels, emulsions, aerated mixtures, as well as delicate cells and organic solids in suspension. Inlets/outlets: (2) ¾ in. dia. S-line fittings. Overall dimensions: 2 ft. 9 in. L x 1 ft. 2 in. W. x 1 ft. 3 in. H.(ACN60).

Product Details

  • Product ID: 8515
  • Stock No: OIP123.
  • Manufacturer: Tri Clover
  • Model: TSR1NSS-10MDV0WL-A
  • Serial Number: 190336-01
  • Motor Manufacturer: Word Gear Electric Motor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1700
  • Motor Voltage: 230/460
  • Motor Amps: 1.84/.92
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture: 1994
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 33
  • Width (Inches): 14
  • Height (Inches): 15
  • Weight (LBS):
  • ACN: ACN60

All fields

  • 01_displacement_per_revolution: 0.006
  • 01_gallons_per_minute_gpm: 145
  • 01_inletoutlet_1_size_inches: Inlet
  • 01_inletoutlet_1_type: 2
  • 01_inletoutlet_2_type: Outlet
  • 01_maximum_pressure_mawp_psi: 7.5
  • 01_max_speed_rpm: 1000
  • 01_outlets: 1
  • 01_pump_type: Centrifugal
  • acn: ACN60
  • description: 1994 Tri Clover TSR-Series positive displacement pump. Model: TSR1NSS-10MDV0WL-A. S/N: 190336-01. Capacity: 3 gpm @ 7.5 psi. Displacement per Revolution: 0.006 gal. Word Gear Electric Motor, ½ hp, 1700 rpm, 230/460 V, 1.84/.92 amps, 60 Hz, 3 phase. Drive, ratio: 3.89, rpm out: 437 (final). The TSR-series pumps can handle media with wide viscosity ranges, are suitable for CIP (Cleaning In Place), and conform to USA 3A Sanitary Standard. The characteristic smooth, low shear pumping action is ideal for products such as creams, gels, emulsions, aerated mixtures, as well as delicate cells and organic solids in suspension. Inlets/outlets: (2) ¾ in. dia. S-line fittings. Overall dimensions: 2 ft. 9 in. L x 1 ft. 2 in. W. x 1 ft. 3 in. H.(ACN60).
  • gallons_per_minute_gpm: 3
  • height_inches: 15
  • inletoutlet_1: Inlet/Outlet
  • inletoutlet_1_size_inches: 0.75
  • inletoutlet_1_type: S-Line
  • inletoutlet_2: Inlet/Outlet
  • inletoutlet_2_size_inches: 0.75
  • inletoutlet_2_type: S-Line
  • inletsoutlets: 2
  • length_inches: 33
  • manufacturer: Tri Clover
  • model: TSR1NSS-10MDV0WL-A
  • motor_amps: 1.84/.92
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 0.5
  • motor_included_yesno: yes
  • motor_manufacturer: Word Gear Electric Motor
  • motor_phases: 3
  • motor_rpm: 1700
  • motor_voltage: 230/460
  • name: 1994 Tri Clover TSR - Series Positive Displacement Pump
  • product_id: 8515
  • pump_type: Positive Displacement
  • serial_number: 190336-01
  • stock_no: OIP123.
  • width_inches: 14
  • year_of_manufacture: 1994

1994 Tri Clover TSR - Series Positive Displacement Pump