Allen Bradley Centerline 4200v Motor Starter Control Panel

Allen Bradley Centerline 4200v Motor Starter Control Panel

1995 Allen Bradley Centerline Motor Starter Control Panel. S/N: 7000892-002-95. Power supply: 4200v, 1200 amps, 180 max. amps ( top starter), 180 max. amps (bottom starter), 360 max. amps (both starters), 60 Hz, 3 phase. Allen-Bradley CENTERLINE motor control centers (MCCs) integrate control and power in one centralized package. The CENTERLINE offering includes AC drive units, solid-state motor controllers, smart overload relays, power monitors and PLC I/O chassis. Overall dimensions: 38-1/2 in. L x 36 in. W x 96 in. H.

Product Details

  • Stock No: DTTC041.
  • Manufacturer: Allen-Bradley
  • Serial Number: 7000892-002-95

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • # Motors: 0

Dimensions:

Additional Product Details

Allen Bradley Centerline 4200v Motor Starter Control Panel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed