1995 APV HTST Pasteurizer
1995 APV HTST Pasteurizer
1995 APV HTST Pasteurizer. Model: SR5-S. S/N: 30639. W.O: 30639. Number of stainless steel plates: 121. Heat transfer surface area: approx. 120.5 sq. ft. 1994 ITT Bell & Gossett Shell and Tube Heat Exchanger, Model: 94Z79905-04, shell MAWP: 150 psi @ 375 °F, shell MDMT: -20 °F @ 150 psi, tube MAWP: 150 psi @ 375 °F, tube MDMT: -20 °F @ 150 psi. Stainless Steel Holding Tube- 5.8 Gallon. ABB Kent Taylor 4-Pen Temperature Chart Recorder, Model: Commander 1900, S/N: E/34631/8/6, 110 V. Eaton IDT PanelMate 1000, Model: 10807-015, S/N: 18-30VDC. MP Pumps Inc. Centrifugal Pump, Model: 27675, S/N: 95G 512. Baldor Industrial Motor, 1 hp, 3450 rpm, 208-230/460 V, 1.2-3/1.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting (holding tube). Overall dimensions: 82 in. L x 49 in. W x 86 in. H.
Product Details
- Product ID: 7483
- Stock No: tLXBK002.
- Manufacturer: APV
- Model: SR5-S
- Serial Number: 30639
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1995 APV HTST Pasteurizer. Model: SR5-S. S/N: 30639. W.O: 30639. Number of stainless steel plates: 121. Heat transfer surface area: approx. 120.5 sq. ft. 1994 ITT Bell & Gossett Shell and Tube Heat Exchanger, Model: 94Z79905-04, shell MAWP: 150 psi @ 375 °F, shell MDMT: -20 °F @ 150 psi, tube MAWP: 150 psi @ 375 °F, tube MDMT: -20 °F @ 150 psi. Stainless Steel Holding Tube- 5.8 Gallon. ABB Kent Taylor 4-Pen Temperature Chart Recorder, Model: Commander 1900, S/N: E/34631/8/6, 110 V. Eaton IDT PanelMate 1000, Model: 10807-015, S/N: 18-30VDC. MP Pumps Inc. Centrifugal Pump, Model: 27675, S/N: 95G 512. Baldor Industrial Motor, 1 hp, 3450 rpm, 208-230/460 V, 1.2-3/1.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting (holding tube). Overall dimensions: 82 in. L x 49 in. W x 86 in. H.
- manufacturer: APV
- model: SR5-S
- name: 1995 APV HTST Pasteurizer
- product_id: 7483
- serial_number: 30639
- stock_no: tLXBK002.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.