Cetetherm Ceteplate Plate Heat Exchanger - 224 sq. ft.

Cetetherm Ceteplate Plate Heat Exchanger - 224 sq. ft.

1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT230-MP8-34. S/N: 30101-13903. Number of plates: 34. Heat transfer surface area: Approx: 224 sq. ft. MAWP: 145 psi @ 230°F. Volume: 21 gallons. Inlets/outlets: (4) 5-1/2 in. dia. ports. Overall dimensions: 3 ft. L x 2 ft. W x 6 ft. 2 in. H. (GI).

Product Details

  • Product ID: 8968
  • Stock No: WJHM013.
  • Manufacturer: Cetetherm
  • Model: CT230-MP8-34
  • Serial Number: 30101-13903

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cetetherm Ceteplate Plate Heat Exchanger - 224 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed