Cetetherm Ceteplate Plate Heat Exchanger - 50 sq.ft.

Cetetherm Ceteplate Plate Heat Exchanger - 50 sq.ft.

1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT170-MP/18. S/N: 30101-13887. Number of plates: 18. Heat transfer surface area: Approx: 50 sq.ft. MAWP: 145 psi @ 185 °F. Volume: 4-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H. (GI).

Product Details

  • Product ID: 8865
  • Stock No: WJHM003.
  • Manufacturer: Cetetherm
  • Model: CT170-MP/18
  • Serial Number: 30101-13887

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cetetherm Ceteplate Plate Heat Exchanger - 50 sq.ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed