1995 Cetetherm Ceteplate Plate Heat Exchanger
1995 Cetetherm Ceteplate Plate Heat Exchanger
1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP/57. S/N: 30101-13884. Number of plates: 57. Heat transfer surface area: Approx: 160 sq.ft. MAWP: 145 psi @ 212 °F. Volume: 9-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.
Product Details
- Product ID: 8866
- Stock No: WJHM004.
- Manufacturer: Cetetherm
- Model: CT160-MP/57
- Serial Number: 30101-13884
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1995 Cetetherm Ceteplate Plate Heat Exchanger. Model: CT160-MP/57. S/N: 30101-13884. Number of plates: 57. Heat transfer surface area: Approx: 160 sq.ft. MAWP: 145 psi @ 212 °F. Volume: 9-1/2 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.
- manufacturer: Cetetherm
- model: CT160-MP/57
- name: 1995 Cetetherm Ceteplate Plate Heat Exchanger
- product_id: 8866
- serial_number: 30101-13884
- stock_no: WJHM004.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.