Cetetherm Plate Heat Exchanger

Cetetherm Plate Heat Exchanger

1995 Cetetherm Plate Heat Exchanger. Model: CT160-MP-32. S/N: 30101-13891. Number of plates: 32. Heat transfer surface area: Approx: 90 sq. ft. MAWP: 145 psi @ 203°F. Volume: 5 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H.

Product Details

  • Product ID: 8965
  • Stock No: WJHM010.
  • Manufacturer: Cetetherm
  • Model: CT160-MP-32
  • Serial Number: 30101-13891

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cetetherm Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed