Cherry - Burrell Steel Corrugated Triple Tube Heat Exchanger - 2 tubes

Cherry - Burrell Steel Corrugated Triple Tube Heat Exchanger - 2 tubes

1995 Cherry - Burrell Stainless Steel Corrugated Triple Tube Heat Exchanger - 2 tubes. Used in food processing, these have 316 stainless steel product contact surfaces. Outer tube dimensions: 2-1/2 in. ID x 19 ft. 10-3/4 in. L, total holding capacity: 5.1 gallons. Intermediate tube dimensions: 2-9/64 in. ID x 19 ft. 10-3/4 in. L, total holding capacity: 4.5 gallons. Inner tube dimensions: 27/32 ID x 19 ft. 10-3/4 in. L, total holding capacity: 0.6 gallons. Shell MAWP: 300 psi at 250° F. Jacket MAWP: 275 psi at 250° F. Inlets: (2) 2 in. dia. S-line fittings, (1) 1 in. dia. S-line fittings. Outlets: (2) 2 in. dia. S-line fittings, (1) 1 in. dia. S-line fittings. Overall dimensions: 19 ft. 10-3/4 in. L x 6 in. W x 3 in. H.(ACN55).

Product Details

  • Product ID: 10285
  • Stock No: SPGT073B
  • Manufacturer: Waukesha Cherry-Burrell
  • Model:
  • Serial Number: 95033BA2 / 95033BA3

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1995 Cherry - Burrell Stainless Steel Corrugated Triple Tube Heat Exchanger - 2 tubes. Used in food processing, these have 316 stainless steel product contact surfaces. Outer tube dimensions: 2-1/2 in. ID x 19 ft. 10-3/4 in. L, total holding capacity: 5.1 gallons. Intermediate tube dimensions: 2-9/64 in. ID x 19 ft. 10-3/4 in. L, total holding capacity: 4.5 gallons. Inner tube dimensions: 27/32 ID x 19 ft. 10-3/4 in. L, total holding capacity: 0.6 gallons. Shell MAWP: 300 psi at 250° F. Jacket MAWP: 275 psi at 250° F. Inlets: (2) 2 in. dia. S-line fittings, (1) 1 in. dia. S-line fittings. Outlets: (2) 2 in. dia. S-line fittings, (1) 1 in. dia. S-line fittings. Overall dimensions: 19 ft. 10-3/4 in. L x 6 in. W x 3 in. H.(ACN55).
  • manufacturer: Waukesha Cherry-Burrell
  • name: Cherry - Burrell Steel Corrugated Triple Tube Heat Exchanger - 2 tubes
  • product_id: 10285
  • serial_number: 95033BA2 / 95033BA3
  • stock_no: SPGT073B

Cherry - Burrell Steel Corrugated Triple Tube Heat Exchanger - 2 tubes

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed