Comec Vertical Stainless Steel Micro Ball Mill

Comec Vertical Stainless Steel Micro Ball Mill

1995 Comec Vertical Stainless Steel Micro Ball Mill. Type: M100. Mat: 6983. ABB motor, 20 hp (20.11 Kw), 1740 rpm, 60 Hz, 440 V & 40 amps, 440 V & 34 amps. Stainless steel double wall tank: 25 gallon (100 liter). Useful capacity: minimum 8 gal. (30 liters); maximum 23.5 gal. (90 liters). Ball charge: 44 lbs (20 Kg). (2) Grinder discs: 10 in. diameter. Pressure cover: 20 in. diameter, additional opening: 8 in. diameter. Control box. Manual switch controller: electric tripping, slow speed, fast speed, stop. Tank opening: 1 in. threaded male, valve. Overall dimensions: 52-1/2 in. L x 23-1/2 in. W x 69 in. H. (ACN197)

Product Details

  • Stock No: DSVT029.2a
  • Manufacturer: Comec
  • Model: Type M100

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: ABB
  • Motor Horsepower(HP): 20
  • Motor RPM: 1740
  • Motor Voltage: 440
  • Motor Amps: 40/34
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 52.5
  • Width (Inches): 23.5
  • Height (Inches): 69
  • ACN: 197

Additional Product Details

  • Year of Manufacture: 1995

Comec Vertical Stainless Steel Micro Ball Mill

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed