Contherm Heat Exchanger Barrel - 6x6

Contherm Heat Exchanger Barrel - 6x6

Tetral Laval / Alfal Laval Contherm Scrape Surface Heat Exchanger Barrel. Model: 6X6. Serial: 5422SPN. Year: 1995. Badger Expansion Joint, serial 13-279-82, 280 PSI MAWP. Does not include shaft, scrapers, drives, or end cap bearing assemblies.

Product Details

  • Stock No: CAGC618
  • Manufacturer: Alfa Laval
  • Model: 6x6
  • Serial Number: 5422SPN

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 6
  • Tube Length (inches): 6
  • MAWP (PSI at temp): 280 PSI @ 600 F
  • MDMT (temp at PSI): -20 F @ 280 PSI

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Year of Manufacture: 1995
  • Known Issues or Problems: Does not include shaft, scrapers, drives, or end cap bearing assemblies.

Contherm Heat Exchanger Barrel - 6x6

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed