Frick Packaged Refrigerant Recirculator- 670 Gallon

Frick Packaged Refrigerant Recirculator- 670 Gallon

1995 Frick Packaged Refrigerant Recirculator- 670 Gallon. Model: PPR-42-12. Frick Tank, Nat'l Bd: 123819, shell MAWP at 200 °F: 150/-15 psi, shell MDMT at 113 psi: -45 °F. (2) 1995 Frick Cornell Centrifugal Pumps, Model: 2CBS-3-4, S/N: 87281 & 87282, double mechanical seals, GPM: 50 psid25, impeller diameter: 9.40 in. (2) Baldor Super-E Motors, 3 hp, 1760 rpm, 230/460 V, 9/4.5 amps, 60 Hz, 3 phase. Inlets: (2) 8 in. dia. refrigerant charge pipes. Outlets: (2) 1 in. dia. pipes, (1) 2-1/2 in. dia. pipe. Overall dimensions: 12 ft. 8 in. L x 6 ft. W x 9 ft. 3 in. H. XM

Product Details

  • Stock No: DPFI825.10
  • Manufacturer: Frick
  • Model: PPR-42-12

Tank Details

Pump Details

  • Pump Included?

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Packaged Refrigerant Recirculator- 670 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed