Hoppmann FRS-60 SS Centrifugal Feeder

Hoppmann FRS-60 SS Centrifugal Feeder

1995 Hoppmann FRS-60 Centrifugal Feeder. Model: FRS 60 SS. S/N: 25518. Hoppmann's FRS-60 is specifically designed to feed a wide range of large bottles and parts. The delivery rate varies from moderate to high speed depending on part characteristics. The FRS-60 is engineered to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. The accumulation bottle sorters lift and arrange in scallops. A belt qualifier removes any bottles that are not laying in between the scallops. Bottle feeder feeds 24 oz and 36 oz. bottles through (30) 5-1/2 in. L x 3 in. W x 9 in. H pockets. Reliance Electric Motor, 1 hp, 1725 rpm, 208-230/460 V, 2.8-2.8/1.4 amps, 60 Hz, 3 phase. Boston 100 Series Motor Drive, 60 ratio, 28.75 rpm (final), 1300 lb-in. Inlets: (1) 23 in. L x 23 in. W infeed. Outlets: (1) 2 in. W x 9 in. H discharge. Overall dimensions: 96 in. L x 96 in. W x 96 in. H.(H17).

Product Details

  • Product ID: 3897
  • Stock No: SABE030.5a
  • Manufacturer: Hoppmann
  • Model: FRS 60 SS
  • Serial Number: 25518

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1995 Hoppmann FRS-60 Centrifugal Feeder. Model: FRS 60 SS. S/N: 25518. Hoppmann's FRS-60 is specifically designed to feed a wide range of large bottles and parts. The delivery rate varies from moderate to high speed depending on part characteristics. The FRS-60 is engineered to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. The accumulation bottle sorters lift and arrange in scallops. A belt qualifier removes any bottles that are not laying in between the scallops. Bottle feeder feeds 24 oz and 36 oz. bottles through (30) 5-1/2 in. L x 3 in. W x 9 in. H pockets. Reliance Electric Motor, 1 hp, 1725 rpm, 208-230/460 V, 2.8-2.8/1.4 amps, 60 Hz, 3 phase. Boston 100 Series Motor Drive, 60 ratio, 28.75 rpm (final), 1300 lb-in. Inlets: (1) 23 in. L x 23 in. W infeed. Outlets: (1) 2 in. W x 9 in. H discharge. Overall dimensions: 96 in. L x 96 in. W x 96 in. H.(H17).
  • manufacturer: Hoppmann
  • model: FRS 60 SS
  • name: Hoppmann FRS-60 SS Centrifugal Feeder
  • product_id: 3897
  • serial_number: 25518
  • stock_no: SABE030.5a

Hoppmann FRS-60 SS Centrifugal Feeder

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed