McQuay Air-Cooled Liquid Chiller - 195 Ton

McQuay Air-Cooled Liquid Chiller - 195 Ton

McQuay Water Chiller. Model ALR195C-X. Approximate capacity: 195 nominal tons using R-22 based on conditions of 95°F ambient air and a 10°TD change between 55°F and 45°F. Test pressure hi/lo: 380/150 psig. Max relief pressure: 450 psig. (4) 8-cylinder compressors, 60 Hp each 460V 60 Hz 3 phase. (14), 26 in. dia. fans and motors: 1hp, 460V, 60 Hz, 3 phase. Total unit air flow 85,620 cfm. Total coil face surface area: 270 sq. ft. Fin height and fin length per circuit 80 in. x 243 in. Fins per inch x rows deep per circuit: 16 x 3. (4) Crankcase heater plus (1) evaporator heater 115V 60 Hz 1 phase. Overall dimensions: 22 ft. ¾ in. L x 6 ft. 11-1/2 in. x 7 ft. 6 in. H.(H15)(ACN880-95).

Product Details

  • Stock No: WCNT76.42
  • Manufacturer: McQuay & Snyder
  • Model: ALR195C-X
  • Serial Number: 55J8131001

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled
  • Unit Nominal Tons (TR): 195
  • CFM: 85620
  • Number of Compressors: 4
  • Compressor Descriptions: (4) 8-cylinder compressors, 60 Hp each 460V 60 Hz 3 phase.
  • Total Compressor Horsepower: 240

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 14
  • Motor Horsepower(HP): 1
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 264.75
  • Width (Inches): 83.5
  • Height (Inches): 90
  • Weight (LBS): 11277
  • ACN: 880-95

Additional Product Details

  • Year of Manufacture: 1995
  • Known Issues or Problems: No chiller barrel, controls, compressors and missing fans.

McQuay Air-Cooled Liquid Chiller - 195 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed