1995 Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon
1995 Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon
1995 Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon. Model: LIT R D. S/N: 157164-7. Nat'l Bd: 24268. Inside dimensions: 23-1/2 in. dia. x 35 in. H. Jacket MAWP: 50 psi @ 200 °F to -20 °F. Inlets: (1) 1 in. dia. S-line fitting (jacket). Outlets: (1) 1 in. dia. S-line fitting, (1) 2 in. dia. ACME fitting. Overall dimensions: 30 in. dia. x 54 in. H.
Product Details
- Product ID: 6370
- Stock No: 45.MFBB230.4a
- Manufacturer: Paul Mueller Co.
- Model: LIT R D
- Serial Number: 157164-7
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1995 Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon. Model: LIT R D. S/N: 157164-7. Nat'l Bd: 24268. Inside dimensions: 23-1/2 in. dia. x 35 in. H. Jacket MAWP: 50 psi @ 200 °F to -20 °F. Inlets: (1) 1 in. dia. S-line fitting (jacket). Outlets: (1) 1 in. dia. S-line fitting, (1) 2 in. dia. ACME fitting. Overall dimensions: 30 in. dia. x 54 in. H.
- manufacturer: Paul Mueller Co.
- model: LIT R D
- name: 1995 Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon
- product_id: 6370
- serial_number: 157164-7
- stock_no: 45.MFBB230.4a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.