Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System

Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System

1995 Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System. Submerged cooling conveyer with 42 in. W Intralox belt conveyer (2 in. flights on 6-1/2 in. centers). Stainless steel cooling canal- 29 ft. L x 48 in. W (inside) X 30 in. H with powered jacks to raise conveyer for cleaning. Canal width is approx. 72 in. overall, with conveyor discharge height of 48 in. Built-in 16 ga stainless steel cover for infeed end of cooling canal. Chester-Jensen Co Chiller, Model B-120T-9-32 mounted above cooling canal. Sanitary pump with piping and fittings. Hycor Rotostrainer, Model RSK, with .028 in. screen platform and control panel. Removed from operations in 1999. System cost in 1995: $190.000.00.

Product Details

  • Stock No: DKI01c.
  • Manufacturer: Pre-Wel Mfg. Corp.

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed