RVS Ammonia Recirculator Package - 39 in. Dia. x 6 ft. 10 in. H

RVS Ammonia Recirculator Package - 39 in. Dia. x 6 ft. 10 in. H

1995 RVS Ammonia Recirculator Package. Approximate capacity: 464 gallons. Inside straight-wall dimensions: 39 in. dia. x 6 ft. 10 in. H. MAWP: 250 psi @ 300° F. MDMT: -20°F @ 250 psi. (2) 1995 Cornell ammonia centrifugal pumps, Model: 2CB-5-4, S/N’s: 87333 and 87332. Impeller diameter: 10.83 in. Baldor industrial motor, 3 hp. Inlet: (1) 4 in. dia. port. Outlet: (1) 2 in. dia. port. Vessel inlets: (2) 4 in. dia. flanged port, (1) 1-1/2 in. dia. port. Vessel outlets: (2) 4 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 5 ft. 2 in. dia. x 10 ft. 5 in. H.

Product Details

  • Stock No: KWBF204.2
  • Manufacturer: Refrigeration Valves & Systems
  • Serial Number: 95887

Tank Details

Pump Details

  • Pump Included?

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

RVS Ammonia Recirculator Package - 39 in. Dia. x 6 ft. 10 in. H

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed