1995 Siemens Induction Motor- 500 HP

1995 Siemens Induction Motor- 500 HP

1995 Siemens Induction Motor- 500 HP. S/N: E06267-01-1. Type: RG. Frame: 449TS. Duty: cont. Suitable for use @ 4200 ft. altitude. Unit specifications: 3565 rpm, 460 V, 532 amps, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 40-1/2 in. W x 26 in. H.

Product Details

  • Product ID: 7535
  • Stock No: SHCA1263.26
  • Manufacturer: Siemens
  • Model:
  • Serial Number: E06267-01-1
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1995 Siemens Induction Motor- 500 HP. S/N: E06267-01-1. Type: RG. Frame: 449TS. Duty: cont. Suitable for use @ 4200 ft. altitude. Unit specifications: 3565 rpm, 460 V, 532 amps, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 40-1/2 in. W x 26 in. H.
  • manufacturer: Siemens
  • name: 1995 Siemens Induction Motor- 500 HP
  • product_id: 7535
  • serial_number: E06267-01-1
  • stock_no: SHCA1263.26

1995 Siemens Induction Motor- 500 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed