Trane CRHR500C-2HAT 6-Cylinder Semi-Hermetic Compressor (460 V)

Trane CRHR500C-2HAT 6-Cylinder Semi-Hermetic Compressor (460 V)

1995 Trane 6-Cylinder Semi-Hermetic Compressor. Model: CRHR500C-2HAT. Power supply: 460 V, 396 LRA, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. copper tube (refrigerant suction port). Outlets: (1) 2 in. dia. copper tube (refrigerant discharge port). Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W x 2 ft. 2 in. H.

Product Details

  • Stock No: 80.RB258B.
  • Manufacturer: Trane
  • Model: CRHR500C-2HAT
  • Serial Number: 95F64519
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Manufacturer: Trane
  • # Compressors in Package: 1
  • Compressor Model: CRHR500C-2HAT
  • Compressor SN: 95F64519

Micro Panel Details

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Amps: 396
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 42
  • Width (Inches): 25
  • Height (Inches): 26

Additional Product Details

  • Year of Manufacture: 1995

Trane CRHR500C-2HAT 6-Cylinder Semi-Hermetic Compressor (460 V)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed