Armstrong Heat Exchanger Model PFX45

Armstrong Heat Exchanger Model PFX45

1996 Armstrong Heat Exchanger, Model PFX45, S/N 2655711, Ref #: 60309. (4) 4 in. Inlets/outlets. Max Working Pressure: 100 psi @ 300°F, Min design metal temperature: 20°F @ 100 psi. Overall Dimensions 66 in. H x 66 in. L x 21 in. W.

Product Details

  • Product ID: 1538
  • Stock No: TMPM02.
  • Manufacturer: Armstrong
  • Model: PFX45
  • Serial Number: 26557-11

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Armstrong Heat Exchanger Model PFX45

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed