1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.

1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.

1996 Cetetherm Ceteplate Plate Heat Exchanger. Model: M10-BFG. S/N: 30101-40937. Number of plates: 277. Heat transfer surface area: Approx: 780 sq. ft. MAWP: 149 psi @ 275 °F. Volume: 48 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 6 ft. 1 in. L x 1 ft. 6-1/2 in. W x 3 ft. 2-1/2 in. H.(ACN329). (GI).

Product Details

  • Product ID: 8971
  • Stock No: WJHM016.
  • Manufacturer: Cetetherm
  • Model: M10-BFG
  • Serial Number: 30101-40937
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture: 1996
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 73
  • Width (Inches): 18.5
  • Height (Inches): 38.5
  • Weight (LBS):
  • ACN: 329

All fields

  • 18_heat_transfer_surface_area: 780
  • 18_inlets__outlets_description: Inlets/outlets: (4) 4 in. dia. ports
  • 18_mawp_psi_at_temp: 149 psi @ 275 °F
  • 18_nominal_flow_capacity_gallo: 48
  • 18_number_of_plates: 277
  • 18_plate_material: Stainless Steel
  • acn: 329
  • description: 1996 Cetetherm Ceteplate Plate Heat Exchanger. Model: M10-BFG. S/N: 30101-40937. Number of plates: 277. Heat transfer surface area: Approx: 780 sq. ft. MAWP: 149 psi @ 275 °F. Volume: 48 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 6 ft. 1 in. L x 1 ft. 6-1/2 in. W x 3 ft. 2-1/2 in. H.(ACN329). (GI).
  • heat_transfer_surface_area: 780
  • height_inches: 38.5
  • length_inches: 73
  • manufacturer: Cetetherm
  • model: M10-BFG
  • name: 1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.
  • plate_material: Stainless Steel
  • product_id: 8971
  • serial_number: 30101-40937
  • stock_no: WJHM016.
  • width_inches: 18.5
  • year_of_manufacture: 1996

1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed