1996 Cleveland/Welbilt Jacketed Steam Kettle- 80 Gallon
1996 Cleveland/Welbilt Jacketed Steam Kettle- 80 Gallon
1996 Cleveland/Welbilt Jacketed Steam Kettle- 80 Gallon. Model: KGL-80T. S/N: WT6550-96A-02. Nat'l Bd: 42605. MAWP @ 298 F: 50 psi. MDMT @ 50 psi: 33 F. 2/3 steam jacketed. Inlets: (1) 1/2 in. dia. NPT (male, steam). Outlets: (1) 7 in. L x 3 in. W oval port (condensate). Overall dimensions: 38 in. L x 38 in. W x 30-1/2 in. H.
Product Details
- Product ID: 5556
- Stock No: SPPP508.1a
- Manufacturer: Cleveland/Welbilt
- Model: KGL-80T
- Serial Number: WT6550-96A-02
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1996 Cleveland/Welbilt Jacketed Steam Kettle- 80 Gallon. Model: KGL-80T. S/N: WT6550-96A-02. Nat'l Bd: 42605. MAWP @ 298 F: 50 psi. MDMT @ 50 psi: 33 F. 2/3 steam jacketed. Inlets: (1) 1/2 in. dia. NPT (male, steam). Outlets: (1) 7 in. L x 3 in. W oval port (condensate). Overall dimensions: 38 in. L x 38 in. W x 30-1/2 in. H.
- manufacturer: Cleveland/Welbilt
- model: KGL-80T
- name: 1996 Cleveland/Welbilt Jacketed Steam Kettle- 80 Gallon
- product_id: 5556
- serial_number: WT6550-96A-02
- stock_no: SPPP508.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.