Evapco Blast Cell Ammonia Evaporator

Evapco Blast Cell Ammonia Evaporator

1996 Evapco Blast Cell Ammonia Evaporator. (2) 120 ton units each with (3) stacking coils 16 ft. L x 6 ft. H. Coils: Model TFC25763. The (3) coils stack to 19 ft. There are (8) total fans with each stack: (4) 10 hp; (4) 5 hp. Capacity/blast cell: approx. 40 tr @ 10 TD. Overall dimensions (each unit): 18 ft. 6 in. L x 32 in. W x 76 in. H. Placed in operation in 1997 and removed from service March 2004. Cost new about $55,000.00.

Product Details

  • Stock No: cSC2051.
  • Manufacturer: Evapco

Evaporator Coil Details

  • Frosted Capacity (BTUH/ °F TD): 0.00
  • # Fans: 8

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Blast Cell Ammonia Evaporator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed