FES 16L / Kobe KS16LGB High Stage Rotary Screw Compressor Package - 250 HP

FES 16L / Kobe KS16LGB High Stage Rotary Screw Compressor Package - 250 HP

1996 FES 16L / Kobe KS16LGB High Stage Rotary Screw Compressor Package. Model: 16L / KS16LGB. S/N: 16L105LS. Refrigerant: last used with R-717 (ammonia). Ram premium efficiency motor, 250 hp, 3570 rpm, 230/460 V. 1996 Oil separator, MAWP: 300 psi at 400 ºF. MDMT: -20 ºF at 300 psi. 1996 Condex thermosyphon oil cooler. FES Micro IIE control panel. Nominal capacity: 245.5 tons at 232.9 BHP with a 35°F suction temperature and a 95°F discharge temperature. Vi setting: 2.5. Compressor runtime: 15,122.6 hrs. Overall Dimensions: 9 ft. L x 4 ft 7 in. W x 6 ft 9 in. H.(H4) (ACN450)

Product Details

  • Product ID: 10056
  • Stock No: RGMB104
  • Manufacturer: FES
  • Model: 16L / KS16LGB
  • Serial Number: 16L105LS

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 16L / Kobe KS16LGB High Stage Rotary Screw Compressor Package - 250 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed