1996 Fristam Centrifugal Pump FPX Series
1996 Fristam Centrifugal Pump FPX Series
1996 Fristam Centrifugal Pump FPX Series. Model: FPX1161-320. S/N: FPX1161961560. Capacity: 500 gpm @ 67 psi and 155 head/ft. Impeller diameter: 12 in. Baldor Industrial Motor, 30 hp 1750 rpm, 230/460 volts, 76/38 amps, 60 Hz, 3 phase. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet and efficient, low maintenance operations. Inlets/outlets: (2) 4 in. S-line fittings. Overall dimensions: 3 ft. 1 in. L x 1 ft. 10 in. W x 1 ft. 9 in. H.(ACN53-96).
Product Details
- Product ID: 2471
- Stock No: RLOL283.15
- Manufacturer: Fristam
- Model: FPX1161-320
- Serial Number: FPX1161961560
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1996 Fristam Centrifugal Pump FPX Series. Model: FPX1161-320. S/N: FPX1161961560. Capacity: 500 gpm @ 67 psi and 155 head/ft. Impeller diameter: 12 in. Baldor Industrial Motor, 30 hp 1750 rpm, 230/460 volts, 76/38 amps, 60 Hz, 3 phase. Capable of delivering high volumes and high pressures while handling shear sensitive products, it is the pump of choice for products with viscosities up to 600 cps and process temperatures up to 400°F. The FPX series is well known for quiet and efficient, low maintenance operations. Inlets/outlets: (2) 4 in. S-line fittings. Overall dimensions: 3 ft. 1 in. L x 1 ft. 10 in. W x 1 ft. 9 in. H.(ACN53-96).
- manufacturer: Fristam
- model: FPX1161-320
- name: 1996 Fristam Centrifugal Pump FPX Series
- product_id: 2471
- serial_number: FPX1161961560
- stock_no: RLOL283.15
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.