1996 Groen Elite Kettle- 10 Gallon

1996 Groen Elite Kettle- 10 Gallon

1996 Groen Elite Kettle- 10 Gallon. Model EN-10. S/N: 04502-1. Nat'l Bd: 139615. Dwg: C310066-2. Stainless steel construction. MAWP @ 300 °F: 45 psi. MDMT @ 45 psi: -20 °F. Inlets: (1) 1/2 in. dia. FNPT (jacket), (3) 1-1/2 in. dia. S-line fittings. Outlets: (1) 1/2 in. dia. FNPT (steam), (1) 1-1/2 in. dia. port (discharge). Overall dimensions: 35 in. L x 32-1/2 in. W x 68 in. H.

Product Details

  • Product ID: 5576
  • Stock No: SNSL371.1
  • Manufacturer: Groen
  • Model: EN-10
  • Serial Number: 04502-1
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1996 Groen Elite Kettle- 10 Gallon. Model EN-10. S/N: 04502-1. Nat'l Bd: 139615. Dwg: C310066-2. Stainless steel construction. MAWP @ 300 °F: 45 psi. MDMT @ 45 psi: -20 °F. Inlets: (1) 1/2 in. dia. FNPT (jacket), (3) 1-1/2 in. dia. S-line fittings. Outlets: (1) 1/2 in. dia. FNPT (steam), (1) 1-1/2 in. dia. port (discharge). Overall dimensions: 35 in. L x 32-1/2 in. W x 68 in. H.
  • manufacturer: Groen
  • model: EN-10
  • name: 1996 Groen Elite Kettle- 10 Gallon
  • product_id: 5576
  • serial_number: 04502-1
  • stock_no: SNSL371.1

1996 Groen Elite Kettle- 10 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed