1996 Groen Gas-Fired Stainless Steel Jacketed Kettle-10 Gallon

1996 Groen Gas-Fired Stainless Steel Jacketed Kettle-10 Gallon

1996 Groen Gas-Fired Stainless Steel Jacketed Kettle-10 Gallon. NB & S/N: 42780. Model: TDH/40. Material of construction: 304 stainless steel. MAWP: 50 psi @ 300 °F, MDMT: 32 °F @ 50 psi. The Groen Model TDH 40-quart is a self-contained, steam jacketed unit operating from a gas heated steam. Typical applications: browning meats, sauces, vegetables, seafood, soups, rice, pasta, stews, pie fillings, reheating cook-chill & prepared foods. Main burner operation/system includes: thermostat, pressure gauge, gas regulator valve, heating indicator lamp, on/off switch. Front mounted water level sight glass: 1-1/4 in dia. Natural gas, input rate: 1.55 hp (boiler) (52000 BTU/hr) with (12) burners. Steam outlet: 17 in. L x 2 in. W. Manifold gas pressure: 3.5 in. W C. Electric requirements: 115 V, 60 Hz, 1 amp, 1 phase. Jacket inlet/outlet: 1 in. threaded female. Overall dimensions: 36 in. L x 28 in. W x 35 in. H.(ACN147).

Product Details

  • Product ID: 5505
  • Stock No: SPPP420.1a
  • Manufacturer: Groen
  • Model: TDH/40
  • Serial Number: 42780
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1996 Groen Gas-Fired Stainless Steel Jacketed Kettle-10 Gallon. NB & S/N: 42780. Model: TDH/40. Material of construction: 304 stainless steel. MAWP: 50 psi @ 300 °F, MDMT: 32 °F @ 50 psi. The Groen Model TDH 40-quart is a self-contained, steam jacketed unit operating from a gas heated steam. Typical applications: browning meats, sauces, vegetables, seafood, soups, rice, pasta, stews, pie fillings, reheating cook-chill & prepared foods. Main burner operation/system includes: thermostat, pressure gauge, gas regulator valve, heating indicator lamp, on/off switch. Front mounted water level sight glass: 1-1/4 in dia. Natural gas, input rate: 1.55 hp (boiler) (52000 BTU/hr) with (12) burners. Steam outlet: 17 in. L x 2 in. W. Manifold gas pressure: 3.5 in. W C. Electric requirements: 115 V, 60 Hz, 1 amp, 1 phase. Jacket inlet/outlet: 1 in. threaded female. Overall dimensions: 36 in. L x 28 in. W x 35 in. H.(ACN147).
  • manufacturer: Groen
  • model: TDH/40
  • name: 1996 Groen Gas-Fired Stainless Steel Jacketed Kettle-10 Gallon
  • product_id: 5505
  • serial_number: 42780
  • stock_no: SPPP420.1a

1996 Groen Gas-Fired Stainless Steel Jacketed Kettle-10 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed