Groen Premiere Stainless Steel Kettle- 20 Gallons

Groen Premiere Stainless Steel Kettle- 20 Gallons

1996 Groen Premiere Stainless Steel Kettle- 20 Gallons. Model CHD-20, S/N 03788-2, Natl. Board # 139540, Product ID# 108022. MAWP: 125 psig @ 335 F. Minimum design metal temperature: (-)20 F @ 125 psi. Jacket inlet/outlet: 3/4 in. Manually tilts for product discharge. (3) legs: 26 in. Inside dimensions: 20 in. dia. x 18-1/2 in. H. Overall height: 46 in.

Product Details

  • Product ID: 5606
  • Stock No: CJR1828
  • Manufacturer: Groen
  • Model: CHD-20
  • Serial Number: 03788-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Premiere Stainless Steel Kettle- 20 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed