King Air Systems IRF-60-0310-AA-4-058-717R Ammonia Evaporator Coil- 4 Fans

King Air Systems IRF-60-0310-AA-4-058-717R Ammonia Evaporator Coil- 4 Fans

1996 King Penthouse 4-Fan Low-Temp Blast Evaporator. Model: IRF-60-0310-AA-4-058-717R. Serial: 96-R01875A2. Design Tons: 34 at 10 FTD. Refrigerant: Ammonia. CFM: 48,000. RPM: 1140. 460V, 3 ph, 60 Hz. (4) 5 hp, 28.8 Full Load Amps. Control Voltage 120 volts.(ACN601a). 3 Fins per inch. 

Product Details

  • Product ID: 12230
  • Stock No: BDPC347.27a
  • Manufacturer: King Air Systems
  • Model: IRF-60-0310-AA-4-058-717R
  • Serial Number: 96-R01875A2

Evaporator Coil Details

  • Est. Tons (TR) @15TD Wet: 34
  • Air Flow (CFM): 4,800
  • # Fans: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Horsepower(HP): 5
  • Motor Amps: 28.8

Dimensions:

  • ACN: 601a

Additional Product Details

  • Year of Manufacture: 1996
  • Year of Installation: 2001
  • Spec Sheet Available: Yes

King Air Systems IRF-60-0310-AA-4-058-717R Ammonia Evaporator Coil- 4 Fans

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed