1996 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger - 80 Tons - 530 sq. ft.
1996 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger - 80 Tons - 530 sq. ft.
1996 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger. Model: Precision. S/N's: 96407 and 96408. Nat'l Bd: 9028 and 9029. Capacity: 960,000 btu/hr = 80 tons of refrigeration. Tube material: SA214-ERW. Number of passes: 4. Number of tubes: 180. Tube dimensions: 3/4 in. dia. x 15 ft. L. Heat transfer surface area: approx. 530 sq. ft. Tube volume: 60 gal. Shell side MAWP: 250 psi @ 200 °F. Shell side MDMT: 250 psi @ -20 °F. Tube side MAWP: 100 psi @ 200 °F. Tube side MDMT: 250 psi @ -20 °F. Surge Tank- 85 Gallon, inside straight-wall dimensions: 1 ft. 2 in. dia. x 11 ft. L. Inlets: (2) 1-1/4 in. dia. liquid refrigerant feed ports, (1) 4 in. dia. flanged liquid port. Outlets: (1) 3/4 in. dia. liquid drain port, (1) 3 in. dia. refrigerant suction port, (1) 4 in. dia. flanged liquid port. Overall dimensions: 16 ft. 4 in. L x 5 ft. W x 8 ft. 4 in. H. (ACN237)
Product Details
- Product ID: 1581
- Stock No: HDCS244.9
- Manufacturer: Refrigeration Valves and Systems Corp.
- Model: Precision
- Serial Number: 96407 and 96408
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1996 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger. Model: Precision. S/N's: 96407 and 96408. Nat'l Bd: 9028 and 9029. Capacity: 960,000 btu/hr = 80 tons of refrigeration. Tube material: SA214-ERW. Number of passes: 4. Number of tubes: 180. Tube dimensions: 3/4 in. dia. x 15 ft. L. Heat transfer surface area: approx. 530 sq. ft. Tube volume: 60 gal. Shell side MAWP: 250 psi @ 200 °F. Shell side MDMT: 250 psi @ -20 °F. Tube side MAWP: 100 psi @ 200 °F. Tube side MDMT: 250 psi @ -20 °F. Surge Tank- 85 Gallon, inside straight-wall dimensions: 1 ft. 2 in. dia. x 11 ft. L. Inlets: (2) 1-1/4 in. dia. liquid refrigerant feed ports, (1) 4 in. dia. flanged liquid port. Outlets: (1) 3/4 in. dia. liquid drain port, (1) 3 in. dia. refrigerant suction port, (1) 4 in. dia. flanged liquid port. Overall dimensions: 16 ft. 4 in. L x 5 ft. W x 8 ft. 4 in. H. (ACN237)
- manufacturer: Refrigeration Valves and Systems Corp.
- model: Precision
- name: 1996 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger - 80 Tons - 530 sq. ft.
- product_id: 1581
- serial_number: 96407 and 96408
- stock_no: HDCS244.9
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.