1996 Trane Air Cooled Liquid Chiller – 110 Tons
1996 Trane Air Cooled Liquid Chiller – 110 Tons
1996 Trane air cooled liquid chiller. Model: RTAA110AYF01A1COBK. Rated capacity: 110 tons. Refrigerant: R-22. Refrigerant side factory test pressure hi/lo: 450/300 psig. System requirements: 200 V, 60 Hz, 3 phase. (2) Trane Helirotor compressors. Compressor A: model: CHHN060AKB0N069A, charge: 98 lbs, electrical requirements: 200 V, 233 RLA, 1190 LRA, 60 Hz, 3 phase. Compressor B, Model: CHHN050AKB0N057A, charge: 73 lbs, electrical requirements: 200 V, 192 RLA, 990 LRA, 60 Hz, 3 phase. (10) Condenser Fan Motors, 1.5 hp, 200 V, 5.1 FLA, 60 Hz, 3 phase. Control circuit requirements: 115 V, 750 VA max, 60 Hz, single phase. Evaporator heat tape, 115 V, 420 VA max, 60 Hz, single phase. Includes Trane adaptive control panel. Inlets/outlets: (2) 4 in. dia. ports. Overall dimensions: 19 ft. 3 in. L x 7 ft. 4 ½ in. W x 7 ft. 2 in. H.(H15)(ACN550).
Product Details
- Product ID: 11250
- Stock No: ADSP01
- Manufacturer: Trane
- Model: RTAA110AYF01A1COBK
- Serial Number: U96B32701
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1996 Trane air cooled liquid chiller. Model: RTAA110AYF01A1COBK. Rated capacity: 110 tons. Refrigerant: R-22. Refrigerant side factory test pressure hi/lo: 450/300 psig. System requirements: 200 V, 60 Hz, 3 phase. (2) Trane Helirotor compressors. Compressor A: model: CHHN060AKB0N069A, charge: 98 lbs, electrical requirements: 200 V, 233 RLA, 1190 LRA, 60 Hz, 3 phase. Compressor B, Model: CHHN050AKB0N057A, charge: 73 lbs, electrical requirements: 200 V, 192 RLA, 990 LRA, 60 Hz, 3 phase. (10) Condenser Fan Motors, 1.5 hp, 200 V, 5.1 FLA, 60 Hz, 3 phase. Control circuit requirements: 115 V, 750 VA max, 60 Hz, single phase. Evaporator heat tape, 115 V, 420 VA max, 60 Hz, single phase. Includes Trane adaptive control panel. Inlets/outlets: (2) 4 in. dia. ports. Overall dimensions: 19 ft. 3 in. L x 7 ft. 4 ½ in. W x 7 ft. 2 in. H.(H15)(ACN550).
- manufacturer: Trane
- model: RTAA110AYF01A1COBK
- name: 1996 Trane Air Cooled Liquid Chiller – 110 Tons
- product_id: 11250
- serial_number: U96B32701
- stock_no: ADSP01
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.