1996 Trane RTAA 100 Ton Air Cooled Chiller
1996 Trane RTAA 100 Ton Air Cooled Chiller
1996 Trane RTAA 100 Ton Air Cooled Chiller, Model RTAA 1004XF01A1COKBDFN, S/N U96D33776. (2) Trane Compressors, Model CHHN050, 84 amp draw, 460 volt each. (10) Fans, 2-1/2 hp, 1.5 amp draw, 460 volt. Overall Dimensions 87 in. H x 207 in. L x 90 in. W.
Product Details
- Product ID: 4640
- Stock No: DBPF255.5
- Manufacturer: Trane
- Model: RTAA 1004XF01A1COKBDFN
- Serial Number: U96D33776
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1996 Trane RTAA 100 Ton Air Cooled Chiller, Model RTAA 1004XF01A1COKBDFN, S/N U96D33776. (2) Trane Compressors, Model CHHN050, 84 amp draw, 460 volt each. (10) Fans, 2-1/2 hp, 1.5 amp draw, 460 volt. Overall Dimensions 87 in. H x 207 in. L x 90 in. W.
- manufacturer: Trane
- model: RTAA 1004XF01A1COKBDFN
- name: 1996 Trane RTAA 100 Ton Air Cooled Chiller
- product_id: 4640
- serial_number: U96D33776
- stock_no: DBPF255.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.