Vilter Oil Separator - 25 Gallons

Vilter Oil Separator - 25 Gallons

1996 Vilter Oil Separator. Model: 166HR36. Approximate capacity: 25 gallons. Inside straight-wall dimensions: 16 in. dia. x 2 ft. 3 in. L. MAWP: 250 psi. at 400 F. MDMT: -20 F at 250 psi. Overall dimensions: 3 ft. 9 in. L x 1 ft. 4 in. W x 1 ft. 4 in. H. (ACN24).

Product Details

  • Stock No: BRDI806.
  • Manufacturer: Vilter
  • Model: 166HR36
  • Serial Number: L21136

Tank Details

  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 27
  • Tank Estimated Capacity (Gallons): 25
  • Tank MAWP (PSI at temp): 250 psi. at 400 F

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 16
  • Height (Inches): 16
  • ACN: 24

Additional Product Details

  • Year of Manufacture: 1996

Vilter Oil Separator - 25 Gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed