1997 Alfa Laval Contherm® Scraped-Surface Heat Exchanger
1997 Alfa Laval Contherm® Scraped-Surface Heat Exchanger
1997 Alfa Laval Contherm® Scraped-Surface Heat Exchanger. Model: 6 x 9. S/N: HC6273NCC. Materials of construction: cylinder is chrome plated nickel with a non-staggered, stainless steel rotor. This unit is capable of holding six scraping blades. Belt driven. With working temperature ranges of: -30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these Contherm® scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates by placing products under varied shear for mechanical mixing and scraping. Although specifically designed for the food industry, the Contherm® is designed to meet the strictest of sanitary standards and is widely used for aseptic processing applications, also having CIP capability. With the options of being mounted horizontally or vertically, it is ideal for heating or cooling particulate, sticky, viscous and crystallizing / phase-change processes. Jacket inlet/outlet: 2 ½ in. FNPT. Overall dimensions: 6 ft. 9 in. L x 1 ft. 6 in. W x 3 ft. H.
Product Details
- Product ID: 8873
- Stock No: pWNDS675.50
- Manufacturer: Alfa Laval
- Model: 6x9
- Serial Number: HC6273NPC
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1997 Alfa Laval Contherm® Scraped-Surface Heat Exchanger. Model: 6 x 9. S/N: HC6273NCC. Materials of construction: cylinder is chrome plated nickel with a non-staggered, stainless steel rotor. This unit is capable of holding six scraping blades. Belt driven. With working temperature ranges of: -30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these Contherm® scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates by placing products under varied shear for mechanical mixing and scraping. Although specifically designed for the food industry, the Contherm® is designed to meet the strictest of sanitary standards and is widely used for aseptic processing applications, also having CIP capability. With the options of being mounted horizontally or vertically, it is ideal for heating or cooling particulate, sticky, viscous and crystallizing / phase-change processes. Jacket inlet/outlet: 2 ½ in. FNPT. Overall dimensions: 6 ft. 9 in. L x 1 ft. 6 in. W x 3 ft. H.
- manufacturer: Alfa Laval
- model: 6x9
- name: 1997 Alfa Laval Contherm® Scraped-Surface Heat Exchanger
- product_id: 8873
- serial_number: HC6273NPC
- stock_no: pWNDS675.50
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.