1997 APV Crepaco Plate Heat Exchanger with Titanium Plates - 380.72 Sq. Ft.
1997 APV Crepaco Plate Heat Exchanger with Titanium Plates - 380.72 Sq. Ft.
1997 APV Crepaco Plate Heat Exchanger. Model: SR350. Number of plates: 89. Plate material of construction: titanium. Heat transfer surface area: approx. 380.72 sq. ft. Approximate liquid volume: 28 gallons. MAWP: 150 psig. Maximum operating temperature: 320°F. Inlets/outlets: (4) 3 in. dia. flanged ports. Overall dimensions: 9 ft. 2 in. L x 1 ft. 10 in. W x 4 ft. 9-1/2 in. H.
Product Details
- Product ID: 9407
- Stock No: DWKN205.20
- Manufacturer: APV Crepaco
- Model: SR350
- Serial Number: 27272
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1997 APV Crepaco Plate Heat Exchanger. Model: SR350. Number of plates: 89. Plate material of construction: titanium. Heat transfer surface area: approx. 380.72 sq. ft. Approximate liquid volume: 28 gallons. MAWP: 150 psig. Maximum operating temperature: 320°F. Inlets/outlets: (4) 3 in. dia. flanged ports. Overall dimensions: 9 ft. 2 in. L x 1 ft. 10 in. W x 4 ft. 9-1/2 in. H.
- manufacturer: APV Crepaco
- model: SR350
- name: 1997 APV Crepaco Plate Heat Exchanger with Titanium Plates - 380.72 Sq. Ft.
- product_id: 9407
- serial_number: 27272
- stock_no: DWKN205.20
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.