Evapco 3-Fan Evaporator - 42.1 TR

Evapco 3-Fan Evaporator - 42.1 TR

1997 Evapco 3-Fan Evaporator. Model: TFC3-8184-150P. Refrigerant: R-717 (Ammonia). Nominal capacity: 42.1 tons or 505,200 btuh. Fins per inch: 5. Coil rows: 8. Tube diameter: 1 in. Design pressure: 250 psi. Tube and fin material of construction: galvanized steel. Number of fans: 3. Fan diameter: 3 ft. 6 in. (3) Toshiba high efficiency motors, 1.5 hp, 1160 rpm, 230/460V, Unit has a hot gas defrost coil only and is designed for a 35ºF room temperature. Inlet: (1) 4 in. dia. port, (1) 1.5 in. dia. port. Outlets: (1) 1 ½ in. dia. port, (1) 1 ½ in. dia. port (drain). Overall dimensions: 18 ft. 2-5/8 in. L x 4 ft. 5 in. W x 6 ft. 3 in. H.(ACN262)(H15).

Product Details

  • Stock No: KWBF623.2a
  • Manufacturer: Evapco
  • Model: TFC3-8184-150P
  • Serial Number: 971280

Evaporator Coil Details

  • Frosted or Wet Coil: Wet
  • Est. Tons (TR) @15TD Wet: 42.1
  • Fins Per Inch: 5
  • # Fans: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco 3-Fan Evaporator - 42.1 TR

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed