Hurst Vertical Tubeless Boiler 15 HP

Hurst Vertical Tubeless Boiler 15 HP

1997 Hurst Vertical Tubeless Boiler- 15 hp. Model: Cyclone (4VT-G-15-150). S/N V55-150-364. Nat'l Board Number: 4536. Steam: 150 lb. BTU/hr input (min/max): 300,000/630,000 Btu/hr. MAWP: 150 psi. Heating surface: 55 sq.ft. Capacity: 518 lb/hour steam at 212 °F. Honeywell burner control. Power flame burner: Model: JR15A-10U. S/N 119727101. Natural gas: 300 MBH to 630 MBH. Control: 115 V, 1/4 hp. Gas manifold pressure (in WC): 2.86. Water capacity at NWL: 55 gallons; water capacity flooded: 69 gallons. Overall dimensions: 102 in. L x 60 in. W x 85 in. H. (ACN230).

Product Details

  • Stock No: 97a.PFG02
  • Manufacturer: Hurst
  • Model: 4VT-G-15-150
  • Serial Number: V55-150-364

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hurst Vertical Tubeless Boiler 15 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed