Minnesota Automation Reciprocating Placer.

Minnesota Automation Reciprocating Placer.

1997 Minnesota Automation Reciprocating Placer. Model: Special. S/N: J582-912. Vacuum style grippers. Air supply: 80 psi-scfm. Power supply: 110 VAC, 15 amps, 60 Hz, single phase. Gast Vacuum Pump, Model: 0823-1010-G608X, S/N: 9610000381. Overall dimensions: 64 in. L x 50 in. W x 64 in. H.

Product Details

  • Product ID: 4168
  • Stock No: SGMT384.a
  • Manufacturer: Minnesota Automation
  • Model: Special
  • Serial Number: J582-912

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Minnesota Automation Reciprocating Placer.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed