1997 Paul Mueller PyroPure® Clean Steam Generator
1997 Paul Mueller PyroPure® Clean Steam Generator
1997 Paul Mueller PyroPure® Clean Steam Generator. Model: PSG P2002. S/N: 193232-1. Materials of construction include: 316 stainless steel for the heat exchanger, vessel, feed water and product contact points. Allen Bradley SLC 150 Programmable Controller. 1996 Mueller Shell and Tube Heat Exchanger: (128) 1/2 in. dia. x 35 in. L multi-tubes. Single Pass. Heat Transfer Surface Area: 48 sq. ft. Shell Side: MAWP: 125 psi @ 355 °F. MDMT: 32 °F @ 125 psi. Tube Side: MAWP: 125 psi @ 355 °F. MDMT: 32 °F @ 125 psi. Inlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port. (steam). Outlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port (steam). 1996 Mueller Vessel. MAWP: 125 psi @ 355°F. MDMT: 32°F @ 125 psi. Inside straight wall dimensions: 9 in. dia. x 66 in. H. Inlets: (1) 3 in. dia. The PyroPure® pure steam generator is capable of producing pyrogen-free pure steam that, when condensed, meets all U.S. Pharmacopoeia (USP) requirements for use in autoclaves, critical area humidification, and routine steam-in-place (SIP) sterilization. Overall dimensions: 4 ft. 10 in. L x 3 ft. 3 in. W x 7 ft. H.(ACN870).
Product Details
- Product ID: 8777
- Stock No: EELD563.1
- Manufacturer: Paul Mueller
- Model: PSG P2002
- Serial Number: 193232-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture: 1997
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 58
- Width (Inches): 39
- Height (Inches): 84
- Weight (LBS):
- ACN: 870
All fields
- 15_boiler_type: Other Boilers
- 15_tank_inlets__outlets_descri: Inlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port. (steam). Outlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port (steam). 1996 Mueller Vessel. MAWP: 125 psi @ 355°F. MDMT: 32°F @ 125 psi. Inside straight wall dimensions: 9 in. dia. x 66 in. H. Inlets: (1) 3 in. dia
- acn: 870
- description: 1997 Paul Mueller PyroPure® Clean Steam Generator. Model: PSG P2002. S/N: 193232-1. Materials of construction include: 316 stainless steel for the heat exchanger, vessel, feed water and product contact points. Allen Bradley SLC 150 Programmable Controller. 1996 Mueller Shell and Tube Heat Exchanger: (128) 1/2 in. dia. x 35 in. L multi-tubes. Single Pass. Heat Transfer Surface Area: 48 sq. ft. Shell Side: MAWP: 125 psi @ 355 °F. MDMT: 32 °F @ 125 psi. Tube Side: MAWP: 125 psi @ 355 °F. MDMT: 32 °F @ 125 psi. Inlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port. (steam). Outlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port (steam). 1996 Mueller Vessel. MAWP: 125 psi @ 355°F. MDMT: 32°F @ 125 psi. Inside straight wall dimensions: 9 in. dia. x 66 in. H. Inlets: (1) 3 in. dia. The PyroPure® pure steam generator is capable of producing pyrogen-free pure steam that, when condensed, meets all U.S. Pharmacopoeia (USP) requirements for use in autoclaves, critical area humidification, and routine steam-in-place (SIP) sterilization. Overall dimensions: 4 ft. 10 in. L x 3 ft. 3 in. W x 7 ft. H.(ACN870).
- height_inches: 84
- length_inches: 58
- manufacturer: Paul Mueller
- model: PSG P2002
- name: 1997 Paul Mueller PyroPure® Clean Steam Generator
- product_id: 8777
- serial_number: 193232-1
- stock_no: EELD563.1
- width_inches: 39
- year_of_manufacture: 1997
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.