Raypak Raytherm Indoor Hydronic Boiler - 66 HP

Raypak Raytherm Indoor Hydronic Boiler - 66 HP

1997 Raypak Raytherm Indoor Hydronic Boiler – 66 HP. Model: H1-0962CBEAHAAA. S/N: 9709142845. Natural Gas. Input BTUH: 962,700. Output BTUH: 788,600. H1: mechanical modulation, set point 150ºF-210ºF. The Raytherm type H models have a 82% efficiency which, according to Raypak, is the highest of any atmospheric boiler. Max operating temp: 230ºF. Gas port: 1 in. Water ports: 2.5 in. Flue diameter: 14 in. Approximate shipping weight: 705 lbs. Removed in running condition late 2013. Overall dimensions: 32.5 in. W x 52.375 in. L x 33.5 in. H.

Product Details

  • Product ID: 12853
  • Stock No: RHOH04.3a
  • Manufacturer: Raypak
  • Model: H1-0962CBEAHAAA
  • Serial Number: 9709142845

Boiler Details

  • Boiler Type: Other Boilers
  • Boiler HP: 66
  • Rated Input (BTUH): 962700
  • Tank Inlets & Outlets Description: Gas port: 1 in. Water ports: 2.5 in.

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 52.375
  • Width (Inches): 32.5
  • Height (Inches): 33.5
  • Weight (LBS): 705

Additional Product Details

  • Year of Manufacture: 1997

Raypak Raytherm Indoor Hydronic Boiler - 66 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed