1997 Roschermatic Horizontal Vacuum Packager
1997 Roschermatic Horizontal Vacuum Packager
1997 Roscher Horizontal Vacuum Packager. Model RQ-SVM-S1100. S/N: 6.080.0024. High end vacuum pumps of 0.5 mbar. Volume from 160 m. cub./hr up to 2,000 m. cub./hr, high speed machine for all kind of products and bag material, rust proof, complete stainless steel, program memory for 8 complete settings, hygienic design, top and bottom sealing with 5 mm seal wires, microprocessor control with pressure an boiling point programs, automatic transport system for connecting to filling systems, high speed temperature controller. Packager uses a 3-section belt that conveys product; each belt is 45 in. long. Belt width: 7 in. Maximum aperture/clearance: (1) 18 in. W x 24 in. H. KATT motor, 5.5 KW, 1,720 rpm, 220 V, 20.8 amps. Busch motor, Model RA250B. Overall dimensions: 12 ft. L x 48 in. W x 60 in. H. (ACN910)
Product Details
- Product ID: 3347
- Stock No: SNPM168.7
- Manufacturer: Roscher
- Model: RQ-SVM-S1100
- Serial Number: 6.080.0024
- Motor Manufacturer: KATT motor
- Motor Horsepower(HP):
- Motor RPM: 1720
- Motor Voltage: 220
- Motor Amps: 20.8
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture: 1997
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 144
- Width (Inches): 48
- Height (Inches): 60
- Weight (LBS):
- ACN: 910
All fields
- acn: 910
- description: 1997 Roscher Horizontal Vacuum Packager. Model RQ-SVM-S1100. S/N: 6.080.0024. High end vacuum pumps of 0.5 mbar. Volume from 160 m. cub./hr up to 2,000 m. cub./hr, high speed machine for all kind of products and bag material, rust proof, complete stainless steel, program memory for 8 complete settings, hygienic design, top and bottom sealing with 5 mm seal wires, microprocessor control with pressure an boiling point programs, automatic transport system for connecting to filling systems, high speed temperature controller. Packager uses a 3-section belt that conveys product; each belt is 45 in. long. Belt width: 7 in. Maximum aperture/clearance: (1) 18 in. W x 24 in. H. KATT motor, 5.5 KW, 1,720 rpm, 220 V, 20.8 amps. Busch motor, Model RA250B. Overall dimensions: 12 ft. L x 48 in. W x 60 in. H. (ACN910)
- height_inches: 60
- length_inches: 144
- manufacturer: Roscher
- model: RQ-SVM-S1100
- motors: 2
- motor_amps: 20.8
- motor_included_yesno: yes
- motor_manufacturer: KATT motor
- motor_rpm: 1720
- motor_voltage: 220
- name: 1997 Roschermatic Horizontal Vacuum Packager
- product_id: 3347
- serial_number: 6.080.0024
- stock_no: SNPM168.7
- width_inches: 48
- year_of_manufacture: 1997
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.