1997 Roschermatic Horizontal Vacuum Packager

1997 Roschermatic Horizontal Vacuum Packager

1997 Roscher Horizontal Vacuum Packager. Model RQ-SVM-S1100. S/N: 6.080.0024. High end vacuum pumps of 0.5 mbar. Volume from 160 m. cub./hr up to 2,000 m. cub./hr, high speed machine for all kind of products and bag material, rust proof, complete stainless steel, program memory for 8 complete settings, hygienic design, top and bottom sealing with 5 mm seal wires, microprocessor control with pressure an boiling point programs, automatic transport system for connecting to filling systems, high speed temperature controller. Packager uses a 3-section belt that conveys product; each belt is 45 in. long. Belt width: 7 in. Maximum aperture/clearance: (1) 18 in. W x 24 in. H. KATT motor, 5.5 KW, 1,720 rpm, 220 V, 20.8 amps. Busch motor, Model RA250B. Overall dimensions: 12 ft. L x 48 in. W x 60 in. H. (ACN910)

Product Details

  • Product ID: 3347
  • Stock No: SNPM168.7
  • Manufacturer: Roscher
  • Model: RQ-SVM-S1100
  • Serial Number: 6.080.0024
  • Motor Manufacturer: KATT motor
  • Motor Horsepower(HP):
  • Motor RPM: 1720
  • Motor Voltage: 220
  • Motor Amps: 20.8
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture: 1997
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 144
  • Width (Inches): 48
  • Height (Inches): 60
  • Weight (LBS):
  • ACN: 910

All fields

  • acn: 910
  • description: 1997 Roscher Horizontal Vacuum Packager. Model RQ-SVM-S1100. S/N: 6.080.0024. High end vacuum pumps of 0.5 mbar. Volume from 160 m. cub./hr up to 2,000 m. cub./hr, high speed machine for all kind of products and bag material, rust proof, complete stainless steel, program memory for 8 complete settings, hygienic design, top and bottom sealing with 5 mm seal wires, microprocessor control with pressure an boiling point programs, automatic transport system for connecting to filling systems, high speed temperature controller. Packager uses a 3-section belt that conveys product; each belt is 45 in. long. Belt width: 7 in. Maximum aperture/clearance: (1) 18 in. W x 24 in. H. KATT motor, 5.5 KW, 1,720 rpm, 220 V, 20.8 amps. Busch motor, Model RA250B. Overall dimensions: 12 ft. L x 48 in. W x 60 in. H. (ACN910)
  • height_inches: 60
  • length_inches: 144
  • manufacturer: Roscher
  • model: RQ-SVM-S1100
  • motors: 2
  • motor_amps: 20.8
  • motor_included_yesno: yes
  • motor_manufacturer: KATT motor
  • motor_rpm: 1720
  • motor_voltage: 220
  • name: 1997 Roschermatic Horizontal Vacuum Packager
  • product_id: 3347
  • serial_number: 6.080.0024
  • stock_no: SNPM168.7
  • width_inches: 48
  • year_of_manufacture: 1997

1997 Roschermatic Horizontal Vacuum Packager