Super Radiator Coils / C.E. Rogers Stainless Steel Plate / Fin Heat Exchanger

Super Radiator Coils / C.E. Rogers Stainless Steel Plate / Fin Heat Exchanger

1997 Super Radiator Coils / C.E. Rogers Stainless Steel Plate / Fin Heat Exchanger. 304L Stainless Steel Tubes and Fins. Super Radiator Coils Steam Coil. S/N: M61294-1-001. (8) ½ in. dia. x 24 in. L 304L Stainless Steel Tubes. Heat Transfer Surface Area: 2.1sq. ft. C.E. Rogers Cold Air Duct and filter chamber. (160) ½ in. dia. x 24 in. L 304L Stainless Steel Tubes. Heat transfer surface area: 41.87 ft. sq. Inlets: (5) 2 in. dia. S-line, (1) 9 in. dia. port. Outlets: (4) 2 in. dia. ports. Overall dimensions: 12 ft. 3 in. L x 4 ft. 9 in. W x 6 ft. H. (ACN270). (BC).

Product Details

  • Stock No: HDDF148BB.
  • Manufacturer: Super Radiator Coils / C.E. Rogers
  • Serial Number: M61294-1-001

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 147
  • Width (Inches): 57
  • Height (Inches): 72
  • ACN: 270

Additional Product Details

  • Year of Manufacture: 1997
  • Previously Used With: This unit was originally installed with Dairy Farmers of America in Louisville, Kentucky and was used in a milk powder drying process.

Super Radiator Coils / C.E. Rogers Stainless Steel Plate / Fin Heat Exchanger

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed