1997 Unused Sussman Electric Boiler- 44 HP
1997 Unused Sussman Electric Boiler- 44 HP
1997 Unused Sussman Electric Boiler- 44 HP. Model: SVS-420. S/N: VS7-1006-U97. Nat'l Bd: 190. For low or high pressure steam. Maximum designed steaming capacity: 1512 lb/hr. MAWP: 150 psig. Power requirements: 480 V, 520 amps, 60 Hz, 3 phase. Control requirements: 120 V, 1.7 amps. Standard features on the Sussman boiler include: 2 in. thick insulation, vertically mounted incoloy sheathed immersion elements complete with expoxy and seal, liquid level gauge glass assembly, main and auxilliary low water cutt off controls, manual reset high limit pressure controls, and industrial rated magnetic contactors. Inlets: (1) 3/4 in. dia. feed pipe. Outlets: (1) 1-1/2 in. dia. blowoff, (1) 1-1/2 in. dia. safety valve, (1) 3 in. dia. pipe. Overall dimensions: 44 in. L x 43 in. W x 64 in. H.
Product Details
- Product ID: 228
- Stock No: GGEP001.20
- Manufacturer: Sussman
- Model: SVS-420
- Serial Number: VS7-1006-U97
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1997 Unused Sussman Electric Boiler- 44 HP. Model: SVS-420. S/N: VS7-1006-U97. Nat'l Bd: 190. For low or high pressure steam. Maximum designed steaming capacity: 1512 lb/hr. MAWP: 150 psig. Power requirements: 480 V, 520 amps, 60 Hz, 3 phase. Control requirements: 120 V, 1.7 amps. Standard features on the Sussman boiler include: 2 in. thick insulation, vertically mounted incoloy sheathed immersion elements complete with expoxy and seal, liquid level gauge glass assembly, main and auxilliary low water cutt off controls, manual reset high limit pressure controls, and industrial rated magnetic contactors. Inlets: (1) 3/4 in. dia. feed pipe. Outlets: (1) 1-1/2 in. dia. blowoff, (1) 1-1/2 in. dia. safety valve, (1) 3 in. dia. pipe. Overall dimensions: 44 in. L x 43 in. W x 64 in. H.
- manufacturer: Sussman
- model: SVS-420
- name: 1997 Unused Sussman Electric Boiler- 44 HP
- product_id: 228
- serial_number: VS7-1006-U97
- stock_no: GGEP001.20
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.